October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Spray Paint, Black, 15 oz.

  • Zoro #: G2079761
  • Mfr #: AS2178838

$11.97

Details
  • Exposure Conditions:
  • Resin Type: Acrylic Epoxy
  • Base Type: Solvent
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rust-Oleum #AS2178838 Specifications

  • Zoro #: G2079761
  • Mfr #: AS2178838
Exposure Conditions: Resin Type: Acrylic Epoxy
Base Type: Solvent Color Family: Blacks
Dry Time Recoat: 1 to 2 hr. Application Temperature: 50 to 100 Degrees F
Coverage: 14 sq. ft. Dry Time: 24 to 48 hr.
Color: Black Sub-Category: Special Purpose Spray Paints
Item: Anti-Slip Spray Paint Country of Origin (subject to change): United States

Description

Anti-Slip Spray Paint, Base Type Solvent, Resin Type Acrylic Epoxy, Color Black, Net Weight 17 oz., Coverage 14 sq. ft., Exposure Conditions Interior/Exterior, Dry Time 24 to 48 hr., Application Temperature 50 to 100 Degrees F

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Rust-Oleum #AS2178838