Rust-Oleum
Spray Paint, Black, Gloss, 12 oz
- Zoro #: G901968857
- Mfr #: 1679830V
Hover or click to zoom Tap to zoom
Key Features
- Item: Spray Paint
- Paint and Primer Sub Category: General Purpose Spray Paint
- Paint Color Family: Blacks
- Color: Black
- Paint and Primer Finish: Gloss
- Net Weight: 12 oz
- Coverage: 12 to 15 sq ft
- Dry Time: 1 hr
$7.24
Subtotal: $7.24
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- RUST-OLEUM Spray Paint, White Sand, High-Gloss, 12 oz 348856
- RUST-OLEUM Spray Paint, Eden, Satin, 12 oz 257418
- RUST-OLEUM Sprypnt Sr Hammer Red 7217830
- RUST-OLEUM Spray Paint, White, Gloss, 12 oz 7881830
- RUST-OLEUM White, Satin, 12 oz 338937
- RUST-OLEUM Silver, Hammered, 12 oz 7213830
- RUST-OLEUM Professional Inverted Marking Paint Spray Fluorescent Pink 255641
- RUST-OLEUM Spray Paint, Cedar 314061
- RUST-OLEUM Imagine Craft Hobby 7606387 Spray Paint, Metallic, Silver, 11 oz, Aerosol Can 355101
- SPAZ STIX Spaz Stix SZX00119 High Gloss Black & Backer Paint - Aerosol 3.5 oz SZX00119
- RUST-OLEUM Dark Copper, Metallic, 11 oz 286525
- Rust-Oleum Spray Paint & Primer