DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Spray Paint, Black Night, 11 oz.

RUST-OLEUM| Zoro #: G1003021| Mfr #: 7250830

$5.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Paint and Primer Sub Category: Specialty Spray Paint
Spray Paints Item: Metallic Spray Paint
Color: Black Night
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1003021 Mfr #: 7250830
Paint and Primer Sub Category: Specialty Spray PaintSpray Paints Item: Metallic Spray Paint
Color: Black NightDry Time Recoat: 24 hr.
Coverage: 10 to 12 sq. ft.Paint and Primer Surface Material: Concrete, Masonry, Metal, Wood
Base Type: SolventItem: Metallic Spray Paint
Paint Sub-Brand: Stops Rust(R)Net Weight: 11 oz.
Dry Time: 30 min.Paint and Primer Finish: Metallic
Application Temperature: 50 to 90 Degrees FExposure Conditions: Interior/Exterior
Dry Time Tack Free: 10 min.Paint Color Family: Blacks
Resin Type: EnamelStandards: VOC and MIR Compliant
Color Family: BlacksCountry of Origin (subject to change): United States

Description

Metallic Spray Paint, Black Night, Metallic Paint and Primer Finish, Net Weight 11 oz., Paint and Primer Surface Material Concrete, Masonry, Metal, Wood, Solvent Base Type, Resin Type Enamel, Application Temperature 50 to 90 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 10 min., Dry Time Recoat Anytime, Dry Time 30 min., Coverage 10 to 12 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews