Skip to Main Content
customer-service Help

Spray Paint, Black, Satin, 12 oz.

Rust-Oleum Spray Paint,  Black,  Satin,  12 oz. 7778830
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.59
  • Paint Color Family: Blacks
  • Paint and Primer Finish: Satin
  • Spray Paints Item: Spray Paint
See full product details
Orders over $75 ship free.
Total: $6.59

Rust-Oleum #7778830 Specifications

  • Paint Color Family: Blacks
  • Paint and Primer Finish: Satin
  • Spray Paints Item: Spray Paint
  • Net Weight: 12 oz.
  • Coverage: 7 to 8 sq. ft
  • Paint and Primer Sub Category: General Purpose Spray Paint
  • Color: Black
  • Base Type: Solvent
  • Resin Type: Silcone
  • Color Family: Blacks
  • Application Temperature: Up to 1200 Degrees F
  • Dry Time: 4 to 6 hr.
  • Exposure Conditions: Interior/Exterior
  • Dry Time Tack Free: 30 min. (Sprayer), 2 to 4 hr. (Brush)
  • Item: Spray Paint
  • Dry Time Recoat: 1 to 48 hr.
  • Paint and Primer Surface Material: Metal, Wood
  • Paint Sub-Brand: High Heat
  • Finish: Satin
  • Sub-Category: General Purpose Spray Paint
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spray Paint, Black, Satin Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Metal, Wood, Solvent Base Type, Resin Type Silcone, Application Temperature Up to 1200 Degrees F, Interior/Exterior, Dry Time Tack Free 2 to 4 hr (Brush), 30 min (Sprayer), Dry Time Recoat 1 to 48 hr, Dry Time 4 to 6 hr, Coverage 7 to 8 sq ft

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Rust-Oleum #7778830