Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spray Paint, Bright Red, 15 oz.

  • Zoro #: G0507796
  • Mfr #: V2164838

$7.47

  • Item: Rust Preventative Spray Paint
  • Spray Paints Item: Rust Preventative Spray Paint
  • Resin Type: Acrylic Enamel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Rust-Oleum #V2164838 Specifications

  • Zoro #: G0507796
  • Mfr #: V2164838
Item: Rust Preventative Spray Paint Spray Paints Item: Rust Preventative Spray Paint
Resin Type: Acrylic Enamel Dry Time Tack Free: 10 to 20 min.
Standards: VOC and MIR Compliant Paint Sub-Brand: High Performance
Paint and Primer Finish: Gloss Paint Color Family: Reds
Coverage: 12 to 20 sq.ft Dry Time Recoat: 1 to 24 hr.
Dry Time: 10 to 20 min. Paint and Primer Surface Material: Metal, Steel
Exposure Conditions: Interior/Exterior Color Family: Reds
Paint and Primer Sub Category: Specialty Spray Paint Base Type: Solvent
Application Temperature: 50 Degrees to 100 Degrees F Color: Bright Red
Net Weight: 15 oz. Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rust Preventative Spray Paint, Bright Red, Gloss Paint and Primer Finish, Net Weight 15 oz., Paint and Primer Surface Material Metal, Steel, Solvent Base Type, Resin Type Acrylic Enamel, Application Temperature 50 Degrees to 100 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 10 to 20 min., Dry Time Recoat 1 to 24 hr., Dry Time 10 to 20 min., Coverage 12 to 20 sq.ft

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : CA

Reviews of Rust-Oleum #V2164838