Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Spray Paint, Clear, 15 oz.

  • Zoro #: G2647425
  • Mfr #: AS2102838

$11.99

Details
  • Dry Time Recoat: 1 to 2 hr.
  • Base Type: Solvent
  • Color Family: Clears
See full product details
Orders over $50 ship free.
Shipping & Returns

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Rust-Oleum #AS2102838 Specifications

  • Zoro #: G2647425
  • Mfr #: AS2102838
Dry Time Recoat: 1 to 2 hr. Base Type: Solvent
Color Family: Clears Color: Clear
Dry Time: 24 to 48 hr. Item: Anti-Slip Spray Paint
Resin Type: Acrylic Epoxy Sub-Category: Special Purpose Spray Paints
Coverage: 14 sq. ft. Application Temperature: 50 to 100 Degrees F
Country of Origin (subject to change): United States

Description

Anti-Slip Spray Paint, Base Type Solvent, Resin Type Acrylic Epoxy, Color Clear, Net Weight 17 oz., Coverage 14 sq. ft., Exposure Conditions Interior/Exterior, Dry Time 24 to 48 hr., Application Temperature 50 to 100 Degrees F

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Rust-Oleum #AS2102838