Skip to Main Content
customer-service Help
Rust-Oleum

Spray Paint, Crimson Red, Gloss, 12 oz.

Rust-Oleum Spray Paint,  Crimson Red,  Gloss,  12 oz. 247562
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$10.88
  • Promotion Restriction: Not eligible for promotion
  • Paint Color Family: Reds
  • Paint and Primer Finish: Gloss
See full product details
Out of Stock
Total: $10.88

Rust-Oleum #247562 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Paint Color Family: Reds
  • Paint and Primer Finish: Gloss
  • Spray Paints Item: Spray Paint
  • Net Weight: 12 oz.
  • Coverage: 10 to 15 sq. ft.
  • Paint and Primer Sub Category: General Purpose Spray Paint
  • Color: Crimson Red
  • Base Type: Solvent
  • Resin Type: Alkyd
  • Paint Sub-Brand: Universal
  • Dry Time Recoat: 1 to 48 hr.
  • Dry Time: 1 hr.
  • Application Temperature: 50 to 90 Degrees F
  • Exposure Conditions: Interior/Exterior
  • Dry Time Tack Free: 30 min.
  • Color Family: Reds
  • Item: Spray Paint
  • Paint and Primer Surface Material: Aluminum, Metal, Wood
  • Sub-Category: General Purpose Spray Paint
  • Finish: Gloss
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spray Paint, Crimson Red, Gloss Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Aluminum, Metal, Wood, Solvent Base Type, Resin Type Alkyd, Application Temperature 50 Degrees to 90 Degrees F, Interior/Exterior, Dry Time Tack Free 30 min, Dry Time Recoat 1 to 48 hr, Dry Time 1 hr, Coverage 10 to 15 sq ft

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Reviews of Rust-Oleum #247562