Spray Paint, Crystal Clear, 12 oz.

RUST-OLEUM| Zoro #: G0511831| Mfr #: 1610830

$4.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Paint and Primer Sub Category: General Purpose Spray Paint
Spray Paints Item: Spray Paint
Color: Crystal Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0511831 Mfr #: 1610830
Paint and Primer Sub Category: General Purpose Spray PaintSpray Paints Item: Spray Paint
Color: Crystal ClearDry Time Recoat: 1 to 24 hr.
Coverage: 12 to 15 sq. ft.Paint and Primer Surface Material: Masonry, Metal, Plastic, Wood
Base Type: SolventItem: Spray Paint
Paint Sub-Brand: Industrial ChoiceNet Weight: 12 oz.
Dry Time: 1 hr.Paint and Primer Finish: Gloss
Application Temperature: 50 Degrees to 100 Degrees FExposure Conditions: Interior/Exterior
Dry Time Tack Free: 10 min.Paint Color Family: Clears
Resin Type: Alkyd EnamelStandards: VOC and MIR Compliant
Color Family: ClearsCountry of Origin (subject to change): United States

Description

Spray Paint, Crystal Clear, Gloss Paint and Primer Finish, Net Weight 12 oz., Paint and Primer Surface Material Masonry, Metal, Plastic, Wood, Solvent Base Type, Resin Type Alkyd Enamel, Application Temperature 50 to 90 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 12 min., Dry Time Recoat 1 to 24 hr., Dry Time 1 hr., Coverage 12 to 15 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews