BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Spray Paint, Dark Pewter, 12 oz.

RUST-OLEUM| Zoro #: G1842382| Mfr #: 7221830

$5.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Dark PewterDry Time: 1 hr.Exposure Conditions: Interior/Exterior
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1842382 Mfr #: 7221830
Color: Dark PewterDry Time: 1 hr.
Exposure Conditions: Interior/ExteriorApplication Temperature: 50 to 90 Degrees F
Dry Time Tack Free: 15 min.Color Family: Aluminum / Metallic
Base Type: SolventPaint Sub-Brand: Stops Rust(R)
Spray Paints Item: Textured Spray PaintItem: Textured Spray Paint
Dry Time Recoat: 1 to 48 hr.Paint and Primer Surface Material: Concrete, Masonry, Metal, Wood
Resin Type: EnamelPaint Color Family: Silvers
Coverage: 4-6 sq. ft.Paint and Primer Sub Category: Specialty Spray Paint
Net Weight: 12 oz.Standards: VOC and MIR Compliant
Paint and Primer Finish: TexturedCountry of Origin (subject to change): United States

Description

Textured Spray Paint, Dark Pewter, Textured Paint and Primer Finish, Net Weight 12 oz., Paint and Primer Surface Material Concrete, Masonry, Metal, Wood, Solvent Base Type, Resin Type Enamel, Application Temperature 50 to 90 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 15 min., Dry Time Recoat 1 to 48 hr., Dry Time 1 hr., Coverage 4-6 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews