Skip to Main Content
customer-service Help
Rust-Oleum

Spray Paint, Dark Steel, Gloss, 11 oz.

Rust-Oleum Spray Paint,  Dark Steel,  Gloss,  11 oz. 262662
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.94
  • Promotion Restriction: Not eligible for promotion
  • Paint Color Family: Silvers
  • Paint and Primer Finish: Gloss
See full product details
Orders over $75 ship free.
Total: $6.94

Rust-Oleum #262662 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Paint Color Family: Silvers
  • Paint and Primer Finish: Gloss
  • Spray Paints Item: Spray Paint
  • Net Weight: 11 oz.
  • Coverage: 10 to 15 sq. ft.
  • Paint and Primer Sub Category: General Purpose Spray Paint
  • Color: Dark Steel
  • Base Type: Solvent
  • Resin Type: Alkyd
  • Dry Time: 1 hr.
  • Color Family: Silvers
  • Dry Time Tack Free: 30 min.
  • Item: Spray Paint
  • Paint Sub-Brand: Universal
  • Exposure Conditions: Interior/Exterior
  • Dry Time Recoat: 1 to 48 hr.
  • Application Temperature: 50 to 90 Degrees F
  • Paint and Primer Surface Material: Aluminum, Metal, Wood
  • Finish: Gloss
  • Sub-Category: General Purpose Spray Paint
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spray Paint, Dark Steel, Gloss Paint and Primer Finish, Net Weight 11 oz, Paint and Primer Surface Material Aluminum, Metal, Wood, Solvent Base Type, Resin Type Alkyd, Application Temperature 50 Degrees to 90 Degrees F, Interior/Exterior, Dry Time Tack Free 30 min, Dry Time Recoat 1 to 48 hr, Dry Time 1 hr, Coverage 10 to 15 sq ft

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Reviews of Rust-Oleum #262662