KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spray Paint, Deep Forest, 12 oz.

RUST-OLEUM| Zoro #: G1093425| Mfr #: 223526

$5.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Paint and Primer Sub Category: Specialty Spray Paint
Spray Paints Item: Textured Spray Paint
Color: Deep Forest
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1093425 Mfr #: 223526
Paint and Primer Sub Category: Specialty Spray PaintSpray Paints Item: Textured Spray Paint
Color: Deep ForestDry Time Recoat: 1 to 48 hr.
Paint and Primer Surface Material: Concrete, Masonry, Metal, WoodBase Type: Solvent
Item: Textured Spray PaintPaint Sub-Brand: Stops Rust(R)
Net Weight: 12 oz.Dry Time: 1 hr.
Paint and Primer Finish: TexturedApplication Temperature: 50 to 90 Degrees F
Exposure Conditions: Interior/ExteriorDry Time Tack Free: 15 min.
Paint Color Family: GreensResin Type: Enamel
Standards: VOC and MIR CompliantColor Family: Greens
Country of Origin (subject to change): United States

Description

Textured Spray Paint, Deep Forest, Textured Paint and Primer Finish, Net Weight 12 oz., Paint and Primer Surface Material Concrete, Masonry, Metal, Wood, Solvent Base Type, Resin Type Enamel, Application Temperature 50 to 90 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 15 min., Dry Time Recoat 1 to 48 hr., Dry Time 1 hr., Coverage 10 to 12 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews