20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Industrial Choice ™ Spray Paint, Dusty Pink, 12 oz.

RUST-OLEUM| Zoro #: G0937544| Mfr #: 202216

$4.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
  • Details:
  • Paint Color Family: Pinks
  • Paint and Primer Surface Material: Masonry, Metal, Plastic, Wood
  • Standards: VOC and MIR Compliant
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0937544 Mfr #: 202216
Paint Color Family: PinksPaint and Primer Surface Material: Masonry, Metal, Plastic, Wood
Standards: VOC and MIR CompliantBase Type: Solvent
Dry Time Recoat: 1 to 24 hr.Resin Type: Alkyd Enamel
Paint and Primer Sub Category: General Purpose Spray PaintPaint and Primer Finish: Gloss
Color Family: PinksApplication Temperature: 50 Degrees to 100 Degrees F
Item: Spray PaintDry Time Tack Free: 10 min.
Spray Paints Item: Spray PaintCoverage: 12 to 15 sq. ft.
Dry Time: 1 hr.Color: Dusty Pink
Paint Sub-Brand: Glow MaxNet Weight: 12 oz.
Exposure Conditions: Interior/ExteriorCountry of Origin (subject to change): United States

Description

Spray Paint, Dusty Pink, Gloss Paint and Primer Finish, Net Weight 12 oz., Paint and Primer Surface Material Masonry, Metal, Plastic, Wood, Solvent Base Type, Resin Type Alkyd Enamel, Application Temperature 50 Degrees to 100 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 10 min., Dry Time Recoat 1 to 24 hr., Dry Time 1 hr., Coverage 12 to 15 sq. ft.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews