Spray Paint, Equipment Yellow, 15 oz.

RUST-OLEUM| Zoro #: G1085007| Mfr #: V2148838

$6.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rust Preventative Spray Paint
Dry Time: 10 to 20 min.
Resin Type: Acrylic Enamel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1085007 Mfr #: V2148838
Item: Rust Preventative Spray PaintDry Time: 10 to 20 min.
Resin Type: Acrylic EnamelExposure Conditions: Interior/Exterior
Dry Time Recoat: 1 to 24 hr.Paint Color Family: Yellows
Application Temperature: 50 Degrees to 100 Degrees FNet Weight: 15 oz.
Color Family: YellowsPaint and Primer Finish: Gloss
Paint Sub-Brand: High PerformanceCoverage: 14 sq. ft.
Standards: VOC and MIR CompliantBase Type: Solvent
Color: Equipment YellowPaint and Primer Surface Material: Metal, Steel
Paint and Primer Sub Category: Specialty Spray PaintDry Time Tack Free: 10 to 20 min.
Spray Paints Item: Rust Preventative Spray PaintCountry of Origin (subject to change): United States

Description

Rust Preventative Spray Paint, Equipment Yellow, Gloss Paint and Primer Finish, Net Weight 15 oz., Paint and Primer Surface Material Metal, Steel, Solvent Base Type, Resin Type Acrylic Enamel, Application Temperature 50 to 90 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 10 to 20 min., Dry Time Recoat 1 to 48 hr., Dry Time 1 to 2 hr., Coverage 14 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews