Rust-Oleum
Spray Paint, Expresso Brown, Satin, 12 oz
Mfr # 247570
Zoro # G1808646
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Browns
- Paint and Primer Finish Satin
- Net Weight 12 oz
- Coverage 10 to 15 sq ft
Explore More Products
- RUST-OLEUM Spray Paint, Black, Satin, 12 oz 245197
- RUST-OLEUM Spray Paint, White, Satin, 12 oz 245210
- RUST-OLEUM PT2X 12OZ Sienna Paint 366987
- RUST-OLEUM Rust Preventative Spray Paint, Gloss, 12oz 376904
- RUST-OLEUM Livestock Marking Paint, Fluorescent Yellow, 17 oz 383020
- RUST-OLEUM Smoke Gray, Gloss, 12 oz 7763830
- RUST-OLEUM Spray Paint, Gloss, Ylw, 15Oz RSTV2143838CT
- RUST-OLEUM Deep Mint, Gloss, 12 oz 347027
- RUST-OLEUM Overall General Purpose Enamel Spray Paint, Flat White, 10 oz V2405830
- SHERWIN-WILLIAMS Sherwin Williams K05594007 12 oz Colormaxx Paint Primer Spray; Matte Eggplant K05594007
- KRYLON Paints 12oz Semi-Flat Black 1613
- Rust-Oleum Spray Paint