LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Spray Paint, Fleet White, 15 oz.

RUST-OLEUM| Zoro #: G1492802| Mfr #: V2196838

$6.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time Recoat: 1 to 24 hr.
Resin Type: Acrylic Enamel
Paint Color Family: Whites
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1492802 Mfr #: V2196838
Dry Time Recoat: 1 to 24 hr.Resin Type: Acrylic Enamel
Paint Color Family: WhitesPaint and Primer Surface Material: Metal, Steel
Paint and Primer Sub Category: Specialty Spray PaintDry Time Tack Free: 10 to 20 min.
Spray Paints Item: Rust Preventative Spray PaintNet Weight: 15 oz.
Base Type: SolventExposure Conditions: Interior/Exterior
Color: Fleet WhiteStandards: VOC and MIR Compliant
Coverage: -1Application Temperature: 50 Degrees to 100 Degrees F
Dry Time: 10 to 20 min.Paint and Primer Finish: Gloss
Color Family: WhitesItem: Rust Preventative Spray Paint
Paint Sub-Brand: High PerformanceCountry of Origin (subject to change): United States

Description

Rust Preventative Spray Paint, Fleet White, Gloss Paint and Primer Finish, Net Weight 15 oz., Paint and Primer Surface Material Metal, Steel, Solvent Base Type, Resin Type Acrylic Enamel, Application Temperature 50 to 90 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 10 to 20 min., Dry Time Recoat 1 to 48 hr., Dry Time 1 to 2 hr., Coverage 14 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews