PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Spray Paint, Fluorescent Orange, 12 oz.

RUST-OLEUM| Zoro #: G2173507| Mfr #: 1655830

$4.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Spray PaintDry Time: 1 hr.Resin Type: Alkyd Enamel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2173507 Mfr #: 1655830
Item: Spray PaintDry Time: 1 hr.
Resin Type: Alkyd EnamelExposure Conditions: Interior/Exterior
Dry Time Recoat: 1 to 24 hr.Paint Color Family: Oranges
Application Temperature: 50 to 100 Degrees FNet Weight: 12 oz.
Color Family: OrangesPaint and Primer Finish: Gloss
Paint Sub-Brand: Industrial ChoiceCoverage: 12 to 15 sq. ft.
Standards: VOC and MIR CompliantBase Type: Solvent
Color: Fluorescent Red-OrangePaint and Primer Surface Material: Masonry, Metal, Plastic, Wood
Paint and Primer Sub Category: General Purpose Spray PaintDry Time Tack Free: 10 min.
Spray Paints Item: Spray PaintCountry of Origin (subject to change): United States

Description

Spray Paint, Fluorescent Red-Orange, Gloss Paint and Primer Finish, Net Weight 12 oz., Paint and Primer Surface Material Masonry, Metal, Plastic, Wood, Solvent Base Type, Resin Type Alkyd Enamel, Application Temperature 50 to 100 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 12 min., Dry Time Recoat 1 to 24 hr., Dry Time 1 hr., Coverage 12 to 15 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews