SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Spray Paint, Forest Green, 12 oz.

RUST-OLEUM| Zoro #: G1322623| Mfr #: 7222830

$5.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Base Type: SolventResin Type: EnamelExposure Conditions: Interior/Exterior
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1322623 Mfr #: 7222830
Base Type: SolventResin Type: Enamel
Exposure Conditions: Interior/ExteriorApplication Temperature: 50 to 90 Degrees F
Spray Paints Item: Textured Spray PaintDry Time Tack Free: 15 min.
Dry Time: 1 hr.Dry Time Recoat: 1 to 48 hr.
Paint and Primer Surface Material: Concrete, Masonry, Metal, WoodPaint Color Family: Greens
Paint and Primer Finish: TexturedPaint Sub-Brand: Stops Rust(R)
Color Family: GreensItem: Textured Spray Paint
Paint and Primer Sub Category: Specialty Spray PaintStandards: VOC and MIR Compliant
Color: Forest GreenNet Weight: 12 oz.
Country of Origin (subject to change): United States

Description

Textured Spray Paint, Forest Green, Textured Paint and Primer Finish, Net Weight 12 oz., Paint and Primer Surface Material Concrete, Masonry, Metal, Wood, Solvent Base Type, Resin Type Enamel, Application Temperature 50 to 90 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 15 min., Dry Time Recoat 1 to 48 hr., Dry Time 1 hr., Coverage 10 to 12 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews