DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Spray Paint, Galvanized, 12 oz.

RUST-OLEUM| Zoro #: G1270701| Mfr #: 1685830

$5.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Spray Paint
Dry Time: 20 min.
Resin Type: Epoxy Ester
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1270701 Mfr #: 1685830
Item: Spray PaintDry Time: 20 min.
Resin Type: Epoxy EsterExposure Conditions: Interior/Exterior
Dry Time Recoat: 1 to 24 hr.Paint Color Family: Silvers
Application Temperature: 50 Degrees to 100 Degrees FNet Weight: 14 oz.
Color Family: Aluminum / MetallicPaint and Primer Finish: Flat
Paint Sub-Brand: Industrial ChoiceCoverage: 12 to 15 sq. ft.
Standards: VOC and MIR CompliantBase Type: Solvent
Paint and Primer Surface Material: Masonry, Metal, Plastic, WoodPaint and Primer Sub Category: General Purpose Spray Paint
Dry Time Tack Free: 10 min.Spray Paints Item: Spray Paint
Country of Origin (subject to change): United States

Description

Spray Paint, Galvanized Zinc, Flat Paint and Primer Finish, Net Weight 14 oz., Paint and Primer Surface Material Masonry, Metal, Plastic, Wood, Solvent Base Type, Resin Type Epoxy Ester, Application Temperature 50 Degrees to 100 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 10 min., Dry Time Recoat 1 to 24 hr., Dry Time 20 min., Coverage 12 to 15 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews