KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spray Paint, Industrial Yellow, 15 oz.

RUST-OLEUM| Zoro #: G0331046| Mfr #: V2147838

$5.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Paint and Primer Sub Category: Specialty Spray Paint
Spray Paints Item: Rust Preventative Spray Paint
Color: Industrial Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0331046 Mfr #: V2147838
Paint and Primer Sub Category: Specialty Spray PaintSpray Paints Item: Rust Preventative Spray Paint
Color: Industrial YellowDry Time Recoat: 1 to 24 hr.
Coverage: 14 sq. ft.Paint and Primer Surface Material: Metal, Steel
Base Type: SolventItem: Rust Preventative Spray Paint
Paint Sub-Brand: High PerformanceNet Weight: 15 oz.
Dry Time: 10 to 20 min.Paint and Primer Finish: Gloss
Application Temperature: 50 Degrees to 100 Degrees FExposure Conditions: Interior/Exterior
Dry Time Tack Free: 10 to 20 min.Paint Color Family: Yellows
Resin Type: Acrylic EnamelStandards: VOC and MIR Compliant
Color Family: YellowsCountry of Origin (subject to change): United States

Description

Rust Preventative Spray Paint, Industrial Yellow, Gloss Paint and Primer Finish, Net Weight 15 oz., Paint and Primer Surface Material Metal, Steel, Solvent Base Type, Resin Type Acrylic Enamel, Application Temperature 50 to 90 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 10 to 20 min., Dry Time Recoat 1 to 48 hr., Dry Time 1 to 2 hr., Coverage 14 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews