Rust-Oleum
Spray Paint, Joshua Tree, Matte, 12 oz
Mfr # 355034
Zoro # G1963170
Sold in multiples of 6 for $65.34
$65.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Greens
- Paint and Primer Finish Matte
- Net Weight 12 oz
- Coverage 6 to 10 sq ft
Explore More Products
- RUST-OLEUM Rose Gold, Metallic, 11 oz 344733
- RUST-OLEUM Rust Preventative Spray Paint, White, Flat, 15 oz 7590838
- RUST-OLEUM Meadow Green, Gloss, 12 oz 249100
- RUST-OLEUM Spray Paint, Coral, Gloss, 12 oz 334052
- RUST-OLEUM Rust Preventative Spray Paint, Safety Purple, Gloss, 15 oz V2167838
- RUST-OLEUM Paint Spray Engn Ford Red 12Oz 248948
- RUST-OLEUM Imagine Craft and Hobby Glitter Silver Spray Paint- 10.25 oz 345702
- RUST-OLEUM Spray Paint, Moss Green, Satin, 12 oz 334075
- RUST-OLEUM 1025OZ GLD Glitt Spray 267689
- HOMAX Spray Paint Popcorn, 14 oz 4094
- RUST-OLEUM IC MULTI PURPOSE SPRAY GRAY PRIME 1680830
- Rust-Oleum Spray Paint & Primer