Rust-Oleum
Spray Paint, Maui Blue, Solvent, 12 oz.
Mfr # 269292
Zoro # G4101776
product price: $9.59
/eaSold in multiples of 6 for $57.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- Paint and Primer Finish Gloss
- Net Weight 12 oz.
- Base Type Solvent
- Resin Type Modified Alkyd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information

- Brand Rust-Oleum
- MFR # 269292
- Zoro # G4101776
- UPC # 020066225537
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Color Family | Blue |
Color | Maui Blue |
Paint and Primer Finish | Gloss |
Net Weight | 12 oz. |
Base Type | Solvent |
Resin Type | Modified Alkyd |
Dry Time Tack Free | 2-4 hr. |
Standards | MIR COMP |
Exposure Conditions | Interior/Exterior |
Compatible Surface Material | Metal, Wood |
Sub Brand | Stops Rust |
Description
Spray Paint, Maui Blue, Gloss Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Metal, Wood, Solvent Base Type, Resin Type Modified Alkyd, Interior/Exterior, MIR COMP Standards, Dry Time Tack Free 2 to 4 hr
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HAND TOOLS Spot Spray Non-Aerosol Sprayer (19419)
- BEDFORD PRECISION PARTS Bedford Precision 50' x 3/16in Airless Hose Assembly, Replacement for 214697 71-8089 (13-797)
- WOOSTER Roller Frame and Cover, 10in.L (R138-3)
- PENOFIN Penofin Ultra Premium Transparent Redwood Oil-Based Penetrating Wood Stain 5 gal (F3MTR5G)
- RUST-OLEUM Spray Paint, Almond, Solvent, 12 oz. (7770830)
- RUST-OLEUM Spray Paint, Clear, Solvent, 12 oz. (285093)
- RUST-OLEUM Spray Paint, Sand, Solvent, 12 oz. (7771830)
- RUST-OLEUM Spray Paint, Desert Rose Gold, Metallic, Solvent, 11 oz (342919)
- RUST-OLEUM Rust Preventative Spray Paint, Mystic Brown, Solvent, 12 Oz (262660)
- RUST-OLEUM Slate Blue, Satin, 12 oz (249066)
- SEYMOUR OF SYCAMORE Spray Paint, White, Flat, 16 oz, White, Flat, Solvent, 16 oz (620-1412)
- RUST-OLEUM General Purpose Spray Paint, Black, Ultra-Flat, Solvent, 12 Oz (279179)