KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spray Paint, Metal Gold, 15 oz.

RUST-OLEUM| Zoro #: G1440661| Mfr #: 209563

$7.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time Recoat: 1 to 24 hr.
Net Weight: 15 oz.
Paint and Primer Surface Material: Metal, Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1440661 Mfr #: 209563
Dry Time Recoat: 1 to 24 hr.Net Weight: 15 oz.
Paint and Primer Surface Material: Metal, SteelPaint Color Family: Golds
Dry Time: 10 to 20 min.Dry Time Tack Free: 10 to 20 min.
Paint and Primer Sub Category: Specialty Spray PaintColor Family: Aluminum / Metallic
Base Type: SolventPaint Sub-Brand: High Performance
Application Temperature: 50 Degrees to 100 Degrees FItem: Rust Preventative Spray Paint
Color: Metal GoldStandards: VOC and MIR Compliant
Coverage: 14 sq. ft.Paint and Primer Finish: Hammered
Resin Type: Acrylic EnamelExposure Conditions: Interior/Exterior
Spray Paints Item: Rust Preventative Spray PaintCountry of Origin (subject to change): United States

Description

Rust Preventative Spray Paint, Metal Gold, Hammered Paint and Primer Finish, Net Weight 15 oz., Paint and Primer Surface Material Metal, Steel, Solvent Base Type, Resin Type Acrylic Enamel, Application Temperature 50 to 90 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 10 to 20 min., Dry Time Recoat 1 to 24 hr., Dry Time 1 to 2 hr., Coverage 10 to 12 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews