KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spray Paint, Metal Silver, 15 oz.

RUST-OLEUM| Zoro #: G1604005| Mfr #: 209562

$7.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Paint and Primer Sub Category: Specialty Spray Paint
Spray Paints Item: Rust Preventative Spray Paint
Color: Metal Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1604005 Mfr #: 209562
Paint and Primer Sub Category: Specialty Spray PaintSpray Paints Item: Rust Preventative Spray Paint
Color: Metal SilverDry Time Recoat: 1 to 24 hr.
Coverage: 14 sq. ft.Paint and Primer Surface Material: Metal, Steel
Base Type: SolventItem: Rust Preventative Spray Paint
Paint Sub-Brand: High PerformanceNet Weight: 15 oz.
Dry Time: 10 to 20 min.Paint and Primer Finish: Hammered
Application Temperature: 50 Degrees to 100 Degrees FExposure Conditions: Interior/Exterior
Dry Time Tack Free: 10 to 20 min.Paint Color Family: Silvers
Resin Type: Acrylic EnamelStandards: VOC and MIR Compliant
Color Family: Aluminum / MetallicCountry of Origin (subject to change): United States

Description

Rust Preventative Spray Paint, Metal Silver, Hammered Paint and Primer Finish, Net Weight 15 oz., Paint and Primer Surface Material Metal, Steel, Solvent Base Type, Resin Type Acrylic Enamel, Application Temperature 50 Degrees to 100 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 10 to 20 min., Dry Time Recoat 1 to 24 hr., Dry Time 10 to 20 min., Coverage 14 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews