Industrial Choice ™ Spray Paint, OSHA Safety Blue, 12 oz.

RUST-OLEUM| Zoro #: G2212411| Mfr #: 1624830

$4.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Net Weight: 12 oz.Base Type: SolventDry Time Tack Free: 10 min.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2212411 Mfr #: 1624830
Net Weight: 12 oz.Base Type: Solvent
Dry Time Tack Free: 10 min.Resin Type: Alkyd Enamel
Color Family: BluesApplication Temperature: 50 Degrees to 100 Degrees F
Item: Spray PaintDry Time: 1 hr.
Coverage: 12 to 15 sq. ft.Paint and Primer Finish: Gloss
Paint Sub-Brand: Industrial ChoiceSpray Paints Item: Spray Paint
Color: OSHA Safety BlueDry Time Recoat: 1 to 24 hr.
Standards: VOC and MIR CompliantExposure Conditions: Interior/Exterior
Paint and Primer Surface Material: Masonry, Metal, Plastic, WoodPaint Color Family: Blues
Paint and Primer Sub Category: General Purpose Spray PaintCountry of Origin (subject to change): United States

Description

Spray Paint, OSHA Safety Blue, Gloss Paint and Primer Finish, Net Weight 12 oz., Paint and Primer Surface Material Masonry, Metal, Plastic, Wood, Solvent Base Type, Resin Type Alkyd Enamel, Application Temperature 50 Degrees to 100 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 10 min., Dry Time Recoat 1 to 24 hr., Dry Time 1 hr., Coverage 12 to 15 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews