Skip to Main Content
customer-service Help
Rust-Oleum

Spray Paint, Pink, Gloss, 12 oz.

Feedback Help us improve our product images
$3.45
  • Paint Color Family: Pinks
  • Paint and Primer Finish: Gloss
  • Spray Paints Item: Spray Paint
See full product details
Out of Stock
Total: $3.45

Rust-Oleum #249119 Specifications

  • Paint Color Family: Pinks
  • Paint and Primer Finish: Gloss
  • Spray Paints Item: Spray Paint
  • Net Weight: 12 oz.
  • Paint and Primer Sub Category: General Purpose Spray Paint
  • Color: Pink
  • Color Family: Pinks
  • Item: Spray Paint
  • Finish: Gloss
  • Sub-Category: General Purpose Spray Paint
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

GLOSS CANDY PINK SPRAY

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Rust-Oleum #249119