Skip to Main Content
customer-service Help
Rust-Oleum

Spray Paint, Post Office Blue, 12 oz.

Rust-Oleum Spray Paint,  Post Office Blue,  12 oz. A212836830
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$11.06
  • Paint Color Family: Blues
  • Spray Paints Item: Spray Paint
  • Net Weight: 12 oz.
See full product details
Orders over $75 ship free.
Total: $11.06

Rust-Oleum #A212836830 Specifications

  • Paint Color Family: Blues
  • Spray Paints Item: Spray Paint
  • Net Weight: 12 oz.
  • Coverage: 12 to 15 sq. ft.
  • Paint and Primer Sub Category: General Purpose Spray Paint
  • Color: Post Office Blue
  • Base Type: Solvent
  • Resin Type: Enamel
  • Application Temperature: 50 to 100 Degrees F
  • Dry Time Tack Free: 12 min.
  • Exposure Conditions: Interior/Exterior
  • Standards: OSHA
  • Paint and Primer Surface Material: Masonry, Metal, Wood
  • Color Family: Blues
  • Item: Spray Paint
  • Dry Time Recoat: 1 to 24 hr.
  • Dry Time: 1 hr.
  • Paint Sub-Brand: Custom Coating
  • Sub-Category: General Purpose Spray Paint
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spray Paint, Post Office Blue, Net Weight 12 oz, Paint and Primer Surface Material Masonry, Metal, Wood, Solvent Base Type, Resin Type Enamel, Application Temperature 50 Degrees to 100 Degrees F, Interior/Exterior, OSHA Standards, Dry Time Tack Free 12 min, Dry Time Recoat 1 to 24 hr, Dry Time 1 hr, Coverage 12 to 15 sq ft

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Reviews of Rust-Oleum #A212836830