Spray Paint, Sea Green, 12 oz.

RUST-OLEUM| Zoro #: G1081857| Mfr #: 239119

$5.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time: 1 hr.
Resin Type: Enamel
Exposure Conditions: Interior/Exterior
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1081857 Mfr #: 239119
Dry Time: 1 hr.Resin Type: Enamel
Exposure Conditions: Interior/ExteriorDry Time Recoat: 1 to 48 hr.
Paint Color Family: GreensApplication Temperature: 50 to 90 Degrees F
Net Weight: 12 oz.Color Family: Greens
Paint and Primer Finish: TexturedPaint Sub-Brand: Stops Rust(R)
Item: Textured Spray PaintStandards: VOC and MIR Compliant
Base Type: SolventColor: Sea Green
Paint and Primer Surface Material: Concrete, Masonry, Metal, WoodPaint and Primer Sub Category: Specialty Spray Paint
Dry Time Tack Free: 15 min.Spray Paints Item: Textured Spray Paint
Country of Origin (subject to change): United States

Description

Textured Spray Paint, Sea Green, Textured Paint and Primer Finish, Net Weight 12 oz., Paint and Primer Surface Material Concrete, Masonry, Metal, Wood, Solvent Base Type, Resin Type Enamel, Application Temperature 50 to 90 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 15 min., Dry Time Recoat 1 to 48 hr., Dry Time 1 hr., Coverage 10 to 12 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews