PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Spray Paint, Silver, 11 oz.

RUST-OLEUM| Zoro #: G1325527| Mfr #: 7271830

$5.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: SilverDry Time: 30 min.Exposure Conditions: Interior/Exterior
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1325527 Mfr #: 7271830
Color: SilverDry Time: 30 min.
Exposure Conditions: Interior/ExteriorApplication Temperature: 50 to 90 Degrees F
Dry Time Tack Free: 10 min.Color Family: Aluminum / Metallic
Base Type: SolventPaint Sub-Brand: Stops Rust(R)
Spray Paints Item: Metallic Spray PaintItem: Metallic Spray Paint
Dry Time Recoat: 24 hr.Paint and Primer Surface Material: Concrete, Masonry, Metal, Wood
Resin Type: EnamelPaint Color Family: Silvers
Coverage: 10 to 12 sq. ft.Paint and Primer Sub Category: Specialty Spray Paint
Net Weight: 11 oz.Standards: VOC and MIR Compliant
Paint and Primer Finish: MetallicCountry of Origin (subject to change): United States

Description

Metallic Spray Paint, Silver, Metallic Paint and Primer Finish, Net Weight 11 oz., Paint and Primer Surface Material Concrete, Masonry, Metal, Wood, Solvent Base Type, Resin Type Enamel, Application Temperature 50 to 90 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 10 min., Dry Time Recoat 24 hr., Dry Time 30 min., Coverage 10 to 12 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews