Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Spray Paint, Soft Iron, Flat, 11 oz.

  • Zoro #: G1808801
  • Mfr #: 271473
$6.94
  • Dry Time Recoat: 1 to 48 hr
  • Dry Time Tack Free: 30 min
  • Base Type: Solvent
See full product details
Orders over $75 ship free.

Rust-Oleum #271473 Specifications

  • Zoro #: G1808801
  • Mfr #: 271473
Dry Time Recoat: 1 to 48 hr Dry Time Tack Free: 30 min
Base Type: Solvent Resin Type: Alkyd
Dry Time: 1 hr Net Weight: 11 oz
Color Family: Silvers Item: Spray Paint
Paint Sub-Brand: Universal Paint and Primer Sub Category: General Purpose Spray Paint
Spray Paints Item: Spray Paint Coverage: 10 to 15 sq ft
Paint and Primer Surface Material: Aluminum, Metal, Wood Exposure Conditions: Interior/Exterior
Color: Soft Iron Paint and Primer Finish: Flat
Application Temperature: 50 Degrees to 90 Degrees F Paint Color Family: Silvers
Finish: Flat Sub-Category: General Purpose Spray Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spray Paint, Soft Iron, Flat Paint and Primer Finish, Net Weight 11 oz, Paint and Primer Surface Material Aluminum, Metal, Wood, Solvent Base Type, Resin Type Alkyd, Application Temperature 50 Degrees to 90 Degrees F, Interior/Exterior, Dry Time Tack Free 30 min, Dry Time Recoat 1 to 48 hr, Dry Time 1 hr, Coverage 10 to 15 sq ft

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Reviews of Rust-Oleum #271473