Skip to Main Content
customer-service Help
Rust-Oleum

Spray Paint, Thunder Cloud

Rust-Oleum Spray Paint,  Thunder Cloud 355060
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$10.60 /ea

Order in multiples of 6

  • Spray Paints Item: Spray Paint
  • Coverage: 10 to 15 sq.ft./can
  • Paint and Primer Sub Category: General Purpose Spray Paint
See full product details
Orders over $75 ship free.
Total: $63.60

Rust-Oleum #355060 Specifications

  • Spray Paints Item: Spray Paint
  • Coverage: 10 to 15 sq.ft./can
  • Paint and Primer Sub Category: General Purpose Spray Paint
  • Color: Thunder Cloud
  • Base Type: Solvent
  • Resin Type: Alkyd
  • Application: General Purpose
  • Size: 12 oz.
  • Finish: High Gloss
  • Dry Time: 1 hr.
  • Paint and Primer Surface Material: Metal, Wood, Plastic and More
  • Exposure Conditions: Interior/Exterior
  • Application Temperature: 50 Degrees to 90 Degrees F
  • Color Family: Grays
  • Dry Time Recoat: Within 1 hr. or after 48 hr.
  • Dry Time Tack Free: 20 min.
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rust-Oleum Painter's Touch 2X Ultra Cover Spray is a fast drying paint and primer in one that delivers outstanding coverage and a long-lasting, high-quality finish. This versatile spray paint is perfect for a variety of projects.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: No

Reviews of Rust-Oleum #355060