KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spray Paint, Yellow, 15 oz.

RUST-OLEUM| Zoro #: G1489345| Mfr #: 209714

$7.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Paint and Primer Sub Category: Specialty Spray Paint
Spray Paints Item: Rust Preventative Spray Paint
Color: Yellow (Matches John Deere)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1489345 Mfr #: 209714
Paint and Primer Sub Category: Specialty Spray PaintSpray Paints Item: Rust Preventative Spray Paint
Color: Yellow (Matches John Deere)Dry Time Recoat: 1 to 24 hr.
Paint and Primer Surface Material: Metal, SteelBase Type: Solvent
Item: Rust Preventative Spray PaintPaint Sub-Brand: High Performance
Net Weight: 15 oz.Dry Time: 10 to 20 min.
Paint and Primer Finish: GlossApplication Temperature: 50 Degrees to 100 Degrees F
Exposure Conditions: Interior/ExteriorDry Time Tack Free: 10 to 20 min.
Paint Color Family: YellowsResin Type: Acrylic Enamel
Standards: VOC and MIR CompliantColor Family: Yellows
Country of Origin (subject to change): United States

Description

Rust Preventative Spray Paint, Yellow (Matches John Deere), Gloss Paint and Primer Finish, Net Weight 15 oz., Paint and Primer Surface Material Metal, Steel, Solvent Base Type, Resin Type Acrylic Enamel, Application Temperature 50 to 90 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 10 to 20 min., Dry Time Recoat 1 to 24 hr., Dry Time 1 to 2 hr., Coverage 10 to 12 sq. ft.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews