KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spray Primer, Automotive, Light Gray, 12oz.

RUST-OLEUM| Zoro #: G1699214| Mfr #: 252472

$7.79 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Auto Body Sandable Primer
Net Weight: 12 oz.
Dry Time: 30 min.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1699214 Mfr #: 252472
Item: Auto Body Sandable PrimerNet Weight: 12 oz.
Dry Time: 30 min.Finish: Flat
Dry Time Tack Free: 10 min.Color: Light Gray
Container Size: 12 oz.Coverage: 8 to 12 sq. ft.
Standards: VOC and MIR CompliantColor Family: Grays
Country of Origin (subject to change): United States

Description

Auto Body Sandable Primer, Light Gray, Flat Finish, Container Size 12 oz., Net Weight 12 oz., Coverage 8 to 12 sq. ft., Dry Time 30 min., Dry Time Tack Free 10 min., Standards VOC and MIR Compliant

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews