Industrial Choice ™ Spray Primer, Black, 12 oz.

RUST-OLEUM| Zoro #: G0868996| Mfr #: 257400

$5.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Net Weight: 12 oz.Base Type: SolventDry Time Tack Free: 12 min.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0868996 Mfr #: 257400
Net Weight: 12 oz.Base Type: Solvent
Dry Time Tack Free: 12 min.Resin Type: Alkyd Enamel
Application Temperature: 50 to 100 Degrees FItem: Spray Primer
Dry Time: 1 hr.Coverage: 12 to 15 sq. ft.
Paint and Primer Finish: FlatColor: Black
Dry Time Recoat: 1 to 24 hr.Standards: VOC and MIR Compliant
Exposure Conditions: Interior/ExteriorPaint and Primer Surface Material: Masonry, Metal, Plastic, Wood
Paint Color Family: BlacksPaint and Primer Sub Category: Spray Primer
Spray Primers Item: Spray PrimerCountry of Origin (subject to change): United States

Description

Spray Primer, Black, Net Weight 12 oz., Flat Paint and Primer Finish, Dry Time 1 hr., Coverage 12 to 15 sq. ft., Paint and Primer Surface Material Masonry, Metal, Plastic, Wood, Resin Type Alkyd Enamel, Solvent Base Type, Application Temperature 50 to 100 Degrees F, Dry Time Tack Free 12 min., Dry Time Recoat 1 to 24 hr., Interior/Exterior, Standards VOC and MIR Compliant

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews