Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Spray Primer, Gray, Flat Finish, 15 oz.

  • Zoro #: G6668529
  • Mfr #: 7582838
$6.53 /ea

Order in multiples of 6

  • Paint Color Family: Grays
  • Paint and Primer Finish: Flat
  • Spray Primers Item: Spray Primer
See full product details
Orders over $75 ship free.

Rust-Oleum #7582838 Specifications

  • Zoro #: G6668529
  • Mfr #: 7582838
  • Paint Color Family: Grays
  • Paint and Primer Finish: Flat
  • Spray Primers Item: Spray Primer
  • Net Weight: 15 oz.
  • Coverage: 14 sq. ft.
  • Color: Gray
  • Resin Type: Enamel
  • Dry Time: 1 to 2 hr.
  • Spray Paints Item: Rust Preventative Spray Paint
  • Exposure Conditions: Interior/Exterior
  • Base Type: Alkyd
  • Dry Time Recoat: 1 to 48 hr.
  • Paint Sub-Brand: Professional
  • Application Temperature: 50 Degrees to 90 Degrees F
  • Standards: MIR Compliant
  • Dry Time Tack Free: 15 min.
  • Item: Spray Primer
  • Finish: Flat
  • Color Family: Grays
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Primer Spray, Gray, Flat Paint and Primer Finish, Net Weight 15 oz, Paint and Primer Surface Material Metal, Wood, Alkyd Base Type, Resin Type Enamel, Application Temperature 50 Degrees to 90 Degrees F, Interior/Exterior, MIR Compliant Standards, Dry Time Tack Free 15 min, Dry Time Recoat 1 to 48 hr, Dry Time 1 to 2 hr, Coverage 14 sq ft

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Rust-Oleum #7582838