Skip to Main Content
customer-service Help
Rust-Oleum

Spray Primer, Green, Gloss Finish, 10 oz.

Rust-Oleum Spray Primer,  Green,  Gloss Finish,  10 oz. V2410830
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$3.35
  • Paint Color Family: Greens
  • Paint and Primer Finish: Gloss
  • Spray Primers Item: Spray Primer
See full product details
Out of Stock
Total: $3.35

Rust-Oleum #V2410830 Specifications

  • Paint Color Family: Greens
  • Paint and Primer Finish: Gloss
  • Spray Primers Item: Spray Primer
  • Net Weight: 10 oz.
  • Coverage: 14 sq. ft.
  • Color: Green
  • Exposure Conditions: Interior/Exterior
  • Dry Time Tack Free: 10 to 20 min.
  • Item: Spray Primer
  • Application Temperature: 50 to 100 Degrees F
  • Resin Type: Enamel
  • Dry Time: 1 to 2 hr.
  • Dry Time Recoat: 1 to 24 hr.
  • Base Type: Solvent
  • Finish: Gloss
  • Color Family: Greens
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spray Primer, Green, Net Weight 10 oz., Dry Time 1 to 2 hr., Coverage 14 sq. ft., Resin Type Enamel, Solvent Base Type, Application Temperature 50 to 100 Degrees F, Dry Time Tack Free 10 to 20 min., Dry Time Recoat 1 to 24 hr., Interior/Exterior

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Reviews of Rust-Oleum #V2410830