KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Spray Primer, White, 12 oz.

RUST-OLEUM| Zoro #: G0588174| Mfr #: 1681830

$4.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Paint and Primer Sub Category: Spray Primer
Color: White
Spray Primers Item: Spray Primer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0588174 Mfr #: 1681830
Paint and Primer Sub Category: Spray PrimerColor: White
Spray Primers Item: Spray PrimerDry Time Recoat: 1 to 24 hr.
Coverage: 12 to 15 sq. ft.Paint and Primer Surface Material: Masonry, Metal, Plastic, Wood
Base Type: SolventApplication Temperature: 50 Degrees to 100 Degrees F
Item: Spray PrimerNet Weight: 12 oz.
Dry Time: 1 hr.Paint and Primer Finish: Flat
Paint Color Family: WhitesExposure Conditions: Interior/Exterior
Dry Time Tack Free: 12 min.Resin Type: Alkyd Enamel
Standards: VOC and MIR CompliantCountry of Origin (subject to change): United States

Description

Spray Primer, White, Net Weight 12 oz., Flat Paint and Primer Finish, Dry Time 1 hr., Coverage 12 to 15 sq. ft., Paint and Primer Surface Material Masonry, Metal, Plastic, Wood, Resin Type Alkyd Enamel, Solvent Base Type, Application Temperature 50 to 90 Degrees F, Dry Time Tack Free 12 min., Dry Time Recoat 1 to 24 hr., Interior/Exterior, Standards VOC and MIR Compliant

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews