Rust-Oleum
Spray Primer, White, Flat, 12 oz
- Zoro #: G802016732
- Mfr #: 1681830V
Hover or click to zoom Tap to zoom
Key Features
- Item: Spray Paint
- Paint and Primer Sub Category: General Purpose Spray Paint
- Paint Color Family: Whites
- Color: White
- Paint and Primer Finish: Flat
- Net Weight: 12 oz
- Coverage: 12 to 15 sq ft
- Dry Time: 1 hr
$6.95
Subtotal: $6.95
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Rust-Oleum #1681830V Specifications
- Zoro #: G802016732
- Mfr #: 1681830V
- UPC #: 020066008888
- Item: Spray Paint
- Paint and Primer Sub Category: General Purpose Spray Paint
- Paint Color Family: Whites
- Color: White
- Paint and Primer Finish: Flat
- Net Weight: 12 oz
- Coverage: 12 to 15 sq ft
- Dry Time: 1 hr
- Base Type: Alkyd
- Paint and Primer Surface Material: Masonry, Metal, Plastic, Wood
- Features: Extra-Wide Comfort Nozzle, Resists Chipping, Fading and Peeling, Sprays From Any Angle, Even Upside Down, Withstands Heat to 200 Degrees F
- Exposure Conditions: Interior/Exterior
- Application Temperature: 50 Degrees to 100 Degrees F
- Dry Time Tack Free: 12 min
- Paint Sub-Brand: Industrial Choice
- Standards: Meets USDA Requirements for Incidental Food Contact
- Resin Type: Modified Alkyd
- Dry Time Recoat: Recoat Within 1 hr or After 24 hr
- Spray Primers Item: Spray Primer
- Application Method: Spray
- Spray Paints Item: Spray Primer
- Use Location: Exterior, Interior
- Maximum Dry Film Thickness: 2 mil
- Maximum Temperature Resistance: 200 Degrees F
- Series Number: 1600
- Compatible Surface Material: Masonry, Metal, Wood
- Opacity: 80 %
- Sheen: Flat
- Resistance Properties: Fade-Resistant
- Maximum Application Temperature: 100 Degrees F
- Dry Time to Recoat: 1 to 24 hr
- Minimum Application Temperature: 50 Degrees F
- Shelf Life: 5 yr
- Coverage Area: 12 to 15 sq ft
- Sub Brand: Industrial Choice
- Container Type: Aerosol Can
- Coating Application: Spray Primer
- Container Size: 12 oz
- Country of Origin (subject to change): United States
Description
Spray Primer, Opacity 80 Percent, Maximum Dry Film Thickness 2 mil, Coating Application Spray Primer, Color Family White, Compatible Surface Material Concrete, Masonry, Metal, Wood, Sheen Flat, Resin Type Modified Alkyd, Color White, Container Size 12 oz, Coverage Area 12 to 15 sq ft, Base Type Solvent, Dry Time 1 hr, Use Location Exterior, Interior, Sub Brand Industrial Choice, Container Type Aerosol Can, Dry Time Tack Free 10 min, Dry Time to Recoat 1 to 24 hr
Technical Guides
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Rust-Oleum #1681830V
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- RUST-OLEUM White, Satin, 12 oz 7791-830
- RUST-OLEUM 12PT GRY Enam Coating 7786-730
- RUST-OLEUM Rustic, Metallic, 11 oz 261414
- RUST-OLEUM Antique White, Gloss, 12 oz 338882
- RUST-OLEUM Rust Preventative Spray Paint, Safety Yellow, Gloss, 15 oz 7543838
- RUST-OLEUM Gray Farm Equipment, Gloss, 12 oz 280146
- RUST-OLEUM Spray Paint, Cedar 314061
- RUST-OLEUM Professional Inverted Marking Paint Spray Fluorescent Pink 255641
- RUST-OLEUM Spray Paint, Dark Gray 302123
- KRYLON ColorMaxx Primer Red Oxide Paint + Primer Spray Paint 12 oz K05583007
- KRYLON COLORmaxx Paint + Primer, Red Oxide Primer 5583
- Rust-Oleum Spray Paint