Rust-Oleum
Stops Rust Decor 12 Oz. Satin Spray Paint, Spruce Green
Mfr # 7737830
Zoro # G311541534
product price: $13.99
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Spruce Green
- Net Weight 12 oz
- Color Family Greens
- Sheen Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information

- Brand Rust-Oleum
- MFR # 7737830
- Zoro # G311541534
- Country of Origin United States
- Category Spray Paint
Details
Color | Spruce Green |
Net Weight | 12 oz |
Color Family | Greens |
Sheen | Satin |
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H&K CO Interior/Exterior Paint, Gloss, Latex Base, Autumn Tan, 5 gal (AH163B120-6)
- PREMIER Premier 8 Ft. To 16 Ft. Telescoping Fiberglass & Stainless Steel External Twist Extension Pole (84816)
- RUST-OLEUM Finish and Activator Kit, Black, Urethane (9879419-1501)
- PREMIER Paint Brush Set, 1 (812Z)
- RUST-OLEUM Blush Pink, Matte, 12 oz (302594)
- RUST-OLEUM Spray Paint, Stone Gray, Satin, 12 Oz (334086)
- RUST-OLEUM Farmhouse Black, Matte, 12 oz (330505)
- RUST-OLEUM Rose Gold, Metallic, 11 Oz (344733)
- RUST-OLEUM Bittersweet, Matte, 12 oz (282819)
- RUST-OLEUM Metallic Spray Paint, Silver, Metallic, 11 oz (7271830)
- RUST-OLEUM Spray Paint, Prickly Pear, High Gloss, 12 Oz (331174)
- KRYLON Crystal Tint Base U.V. Gloss (K01305)