Rust-Oleum

Stops Rust Satin Clear Spray Paint 12 oz

Rust-Oleum Stops Rust Satin Clear Spray Paint 12 oz 285092
Hover or click to zoom Tap to zoom
  • Item: Spray Paint
  • Paint Color Family: Clears
  • Paint and Primer Finish: Satin
  • Net Weight: 12 oz
  • Paint and Primer Sub Category: Rust Preventative Spray Paint
  • Color: Clear
  • Paint and Primer Surface Material: Indoor/Outdoor Surfaces
  • Country of Origin (subject to change): United States
See full product details
$8.99

Must order in multiples of 6


Subtotal: $53.94

Rust-Oleum #285092 Specifications

  • Item: Spray Paint
  • Paint Color Family: Clears
  • Paint and Primer Finish: Satin
  • Net Weight: 12 oz
  • Paint and Primer Sub Category: Rust Preventative Spray Paint
  • Color: Clear
  • Paint and Primer Surface Material: Indoor/Outdoor Surfaces
  • Country of Origin (subject to change): United States

Description

Rust-Oleum Stops Rust Protective Satin Enamel is durable corrosion-resistant and suitable for a variety of indoor and outdoor surfaces. The palette of nature inspired colors are perfect for refreshing furniture decor and more. Paint dries to a classic low sheen finish and the superior rust prevention provides long lasting beauty.

Restrictions and Compliance

Reviews of Rust-Oleum #285092

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.