Striping Machine, 32" L
- Zoro #: G2509832
- Mfr #: 2395000
$95.99
- Holds: Can of Marking Paint
- Material of Construction: Steel/Plastic
- Overall Length: 32 in
Rust-Oleum #2395000 Specifications
| |
Holds: Can of Marking Paint | Material of Construction: Steel/Plastic |
Overall Length: 32 in | For Use With: Hard Hat and Industrial Choice Striping Paint, Aerosol Striping Paints to Apply Straight 2 to 4 in Wide Lines |
Item: Striping Machine | Includes: (4) Wheels |
Country of Origin (subject to change): China |
Description
Striping Machine, Holds Can of Marking Paint, Material of Construction Steel/Plastic, Overall Length 32 in, For Use With Hard Hat and Industrial Choice Striping Paint, Aerosol Striping Paints to Apply Straight 2 to 4 in Wide Lines, Includes (4) Wheels