WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Striping Paint, Black

RUST-OLEUM| Zoro #: G0946644| Mfr #: 1677838

$4.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Striping Paint
Striping & Marking Paint & Chalk Item: Striping Paint
Color: Black

Technical Specifications

Zoro #: G0946644 Mfr #: 1677838
Item: Striping PaintStriping & Marking Paint & Chalk Item: Striping Paint
Color: BlackFor Use With: Mfr. No. 2395000
Paint Color Family: BlacksPaint and Primer Sub Category: General Purpose Striping Paint
Size: 18 oz.Paint and Primer Surface Material: Concrete, Grass, Metal
Base Type: SolventCoverage: 150 Linear ft./4" Strip
Dry Time: 10 min.Paint and Primer Application Method: Marking Wand, Spray
Exposure Conditions: Mild to moderateApplication Temperature: 32 to 90 Degrees F
Line Striping Aerosol: YesStandards: MIR Compliant
Country of Origin (subject to change): United States

Product Description

Striping Paint, Inverted Aerosol, Net Weight 18 Oz, Color Black, Coverage 150 Linear Ft Per 4 In Stripe, Dry Time Tack Free Less Than 10 Min, Dry Time 30 Minutes, Dry Time Recoat Anytime Hours, Application Temperature Above 32 Degrees F, Application Method Aerosol Striping Machine, Pavement, Concrete, Grass, Metal, Exposure Conditions Mild to Moderate, VOC and MIR Compliant, For Use With G2509832

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews