Striping Paint, Light Blue

RUST-OLEUM| Zoro #: G2306954| Mfr #: 1627838

$4.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Net Weight: 18 oz.
Paint and Primer Surface Material: Concrete, Grass, Metal
Coverage: 150 Linear ft./4" Strip

Technical Specifications

Zoro #: G2306954 Mfr #: 1627838
Net Weight: 18 oz.Paint and Primer Surface Material: Concrete, Grass, Metal
Coverage: 150 Linear ft./4" StripDry Time: 10 min.
Line Striping Aerosol: YesExposure Conditions: Mild to moderate
Item: Striping PaintStandards: MIR Compliant
Striping & Marking Paint & Chalk Item: Striping PaintPaint and Primer Sub Category: General Purpose Striping Paint
For Use With: Mfr. No. 2395000Size: 18 oz.
Application Temperature: 32 to 90 Degrees FPaint Color Family: Blues
Paint and Primer Application Method: Spray, Striping Machine, Striping WandColor: Light Blue
Base Type: SolventCountry of Origin (subject to change): United States

Product Description

Striping Paint, Inverted Aerosol, Net Weight 18 Oz, Color Blue, Coverage 150 Linear Ft Per 4 In Stripe, Dry Time Tack Free Less Than 10 Min, Dry Time 30 Minutes, Dry Time Recoat Anytime Hours, Application Temperature Above 32 Degrees F, Application Method Aerosol Striping Machine, Pavement, Concrete, Grass, Metal, Exposure Conditions Mild to Moderate, VOC and MIR Compliant, For Use With G2509832

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews