Striping Paint, Yellow, 18 oz.

RUST-OLEUM| Zoro #: G1723741| Mfr #: 1648838

$4.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time: 10 min.
Base Type: Oil
For Use With: Mfr. No. 2395000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1723741 Mfr #: 1648838
Dry Time: 10 min.Base Type: Oil
For Use With: Mfr. No. 2395000Exposure Conditions: Mild to moderate
Striping & Marking Paint & Chalk Item: Striping PaintLine Striping Aerosol: Yes
Paint and Primer Sub Category: General Purpose Striping PaintPaint Color Family: Yellows
Application Temperature: 32 to 90 Degrees FPaint and Primer Application Method: Spray, Striping Machine, Striping Wand
Coverage: 150 Linear ft./4" StripColor: Yellow
Item: Striping PaintSize: 18 oz.
Paint and Primer Surface Material: Concrete, Grass, MetalStandards: MIR Compliant
Country of Origin (subject to change): United States

Description

Striping Paint, Inverted Aerosol, Net Weight 18 Oz, Color Yellow, Coverage 150 Linear Ft Per 4 In Stripe, Dry Time Tack Free Less Than 10 Min, Dry Time 30 Minutes, Dry Time Recoat Anytime Hours, Application Temperature Above 32 Degrees F, Application Method Aerosol Striping Machine, Pavement, Concrete, Grass, Metal, Exposure Conditions Mild to Moderate, VOC and MIR Compliant, For Use With G2509832

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews