Skip to Main Content
customer-service Help
Rust-Oleum

Textured Spray Paint, White, Textured, 12 oz.

Rust-Oleum Textured Spray Paint,  White,  Textured,  12 oz. 7225830
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$9.29 27% off
$6.69
  • Promotion Restriction: Not eligible for promotion
  • Paint Color Family: Whites
  • Paint and Primer Finish: Textured
See full product details
Out of Stock
Total: $6.69

Rust-Oleum #7225830 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Paint Color Family: Whites
  • Paint and Primer Finish: Textured
  • Spray Paints Item: Textured Spray Paint
  • Net Weight: 12 oz.
  • Coverage: 4-6 sq. ft.
  • Paint and Primer Sub Category: Specialty Spray Paint
  • Color: White
  • Base Type: Solvent
  • Resin Type: Enamel
  • Paint Sub-Brand: Stops Rust(R)
  • Application Temperature: 50 to 90 Degrees F
  • Dry Time Recoat: 1 to 48 hr.
  • Dry Time: 1 hr.
  • Standards: VOC and MIR Compliant
  • Dry Time Tack Free: 15 min.
  • Item: Textured Spray Paint
  • Exposure Conditions: Interior/Exterior
  • Paint and Primer Surface Material: Concrete, Masonry, Metal, Wood
  • Color Family: Whites
  • Finish: Textured
  • Sub-Category: Specialty Spray Paint
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Textured Spray Paint, White, Textured Paint and Primer Finish, Net Weight 12 oz, Paint and Primer Surface Material Concrete, Masonry, Metal, Wood, Solvent Base Type, Resin Type Enamel, Application Temperature 50 Degrees to 90 Degrees F, Interior/Exterior, VOC and MIR Compliant Standards, Dry Time Tack Free 15 min, Dry Time Recoat 1 to 48 hr, Dry Time 1 hr, Coverage 4 to 6 sq ft

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA

Reviews of Rust-Oleum #7225830