SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tint Base, 1 gal, Clear, Epoxy, Semi Gloss

RUST-OLEUM| Zoro #: G1327103| Mfr #: 239418

$29.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: clearDry Time: 1 hr.Exposure Conditions: Mild to moderate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1327103 Mfr #: 239418
Color: clearDry Time: 1 hr.
Exposure Conditions: Mild to moderateCoverage: 135 to 195 sq.ft/gal.
VOC Content: Less Than100g/LSurface: Concrete
Item: Tint BaseDry Time Recoat: 1 hr.
Application Method: Brush, Roller, SprayFinish: Semi Gloss
Resin Type: EpoxyApplication Temperature: 50 to 90 Degrees F
Country of Origin (subject to change): United States

Description

Tint Base, Epoxy Resin Type, VOC Content less than 100g/L, Color Clear, Semi Gloss Finish, Coverage 135 to 195 sq.ft/gal., Dry Time 1 hr., Dry Time Recoat 1 hr., Application Temperature 50 to 90 Degrees F, Application Method Brush, Roller, Spray, Concrete, Exposure Conditions Mild to Moderate

Reviews