KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Topside Paint, White, Alkyd

RUST-OLEUM| Zoro #: G1287903| Mfr #: 207000

$14.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cure Time: 72 hr.
Item: Topside Paint
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1287903 Mfr #: 207000
Cure Time: 72 hr.Item: Topside Paint
Color: WhiteSub-Category: Marine Coatings
Size: 1 qt.Coverage: 100 sq. ft./gal.
Application Method: Brush, Roll, SprayColor Family: Whites
Dry Time Recoat: 24 hr.Dry Time: 4 to 6 hr.
Finish: Semi-glossExposure Conditions: Exterior
Application Temperature: 50 Degrees to 90 Degrees FResin Type: Alkyd
Country of Origin (subject to change): United States

Description

Topside Paint, Resin Type Alkyd, Color White, Finish Semi-Gloss, Size 1 qt., VOC Content Less than 500 g/L, Coverage 100 sq. ft./gal., Exposure Conditions Exterior, Dry Time 4 to 6 hr., Cure Time 72 hr., Application Temperature 50 Degrees to 90 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews