LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Traffic Zone Striping Paint, Blue, 1 gal.

RUST-OLEUM| Zoro #: G1250837| Mfr #: 2326402

$30.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time Tack Free: 1/2 hr.
Base Type: Water
For Use With: Striping Machines
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1250837 Mfr #: 2326402
Dry Time Tack Free: 1/2 hr.Base Type: Water
For Use With: Striping MachinesExposure Conditions: Mild to moderate
Striping & Marking Paint & Chalk Item: Traffic Zone Striping PaintLine Striping Aerosol: No
Paint and Primer Sub Category: Traffic Zone Striping PaintPaint Color Family: Blues
Dry Time: 30 min.Paint and Primer Application Method: Brush, Roller, Striping Machine
Net Weight: 3.78LCoverage: Up to 690 Linear ft./4" Strip
Color: BlueVOC Content: 100 g/L
Size: 1 gal.Paint and Primer Surface Material: Asphalt, Concrete, Grass
Application Temperature: 40 to 100 Degrees FItem: Traffic Zone Striping Paint
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsCountry of Origin (subject to change): United States

Description

Traffic Zone Striping Paint, Water Base Type, Line Striping Aerosol No, Blue, Size 1 gal., Traffic Zone Striping Paint, Paint and Primer Surface Material Asphalt, Concrete, Grass, Paint and Primer Application Method Brush, Roller, Striping Machine, Coverage Up to 690 Linear ft./4 In. Strip, Net Weight 3.78L, Dry Time 8 hr., Dry Time Tack Free 1/2 hr., Application Temperature 40 to 100 Degrees F, Mild to Moderate Exposure Conditions, VOC Content 100 g/L, For Use With Striping Machines

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews