Traffic Zone Striping Paint, Red, 1 gal.

RUST-OLEUM| Zoro #: G2013751| Mfr #: 243276

$37.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dry Time Tack Free: 1/2 hr.
Base Type: Water
For Use With: Striping Machines
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2013751 Mfr #: 243276
Dry Time Tack Free: 1/2 hr.Base Type: Water
For Use With: Striping MachinesExposure Conditions: Mild to moderate
Striping & Marking Paint & Chalk Item: Traffic Zone Striping PaintLine Striping Aerosol: No
Paint and Primer Sub Category: Traffic Zone Striping PaintPaint Color Family: Reds
Application Temperature: 50 Degrees to 90 Degrees FPaint and Primer Application Method: Brush, Roller, Striping Machine
Net Weight: 3.78LSize: 1 gal.
Color: RedItem: Traffic Zone Striping Paint
Paint and Primer Surface Material: Asphalt, Concrete, GrassDry Time: 4 hr.
Green Environmental Attribute: VOC Levels Meet SCAQMD RequirementsCountry of Origin (subject to change): United States

Description

Traffic Zone Striping Paint, Water Base Type, Red, Size 1 gal., Net Weight 3.78L, Coverage Up to 690 Linear ft./4 In. Strip, Dry Time 8 hr., Dry Time Tack Free 1/2 hr., Application Temperature 40 to 100 Degrees F, Application Method Brush, Roll, Striping Machine, Surface Asphalt, Concrete, Grass, Mild to Moderate Exposure Conditions, VOC Content 100 g/L

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews