Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Traffic Zone Striping Paint, White, 1 gal

  • Zoro #: G2800384
  • Mfr #: 2391402

$35.98

  • Paint and Primer Application Method: Brush, Roller, Striping Machine
  • Color: White
  • Paint Color Family: Whites
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Rust-Oleum #2391402 Specifications

  • Zoro #: G2800384
  • Mfr #: 2391402
Paint and Primer Application Method: Brush, Roller, Striping Machine Color: White
Paint Color Family: Whites Item: Traffic Zone Striping Paint
For Use With: Bulk-Spray Machine, Brush or Roller Net Weight: 1 gal.
Coverage: 330 to 690 Linear ft./4" Strip Green Environmental Attribute: Meets SCAQMD Requirements
Striping and Marking Paint and Chalk Item: Traffic Zone Striping Paint Paint and Primer Sub Category: Traffic Zone Striping Paint
Paint and Primer Surface Material: Asphalt, Concrete, Grass Size: 1 gal.
Dry Time Tack Free: 1/2 hr. Base Type: Water
Striping & Marking Paint & Chalk Item: Traffic Zone Striping Paint VOC Content: Less than 100 g/L
Line Striping Aerosol: No Exposure Conditions: 50 Degrees to 90 Degrees F
Application Temperature: 50 Degrees to 90 Degrees F Dry Time: 4 hrs.
Country of Origin (subject to change): United States

Description

Striping and marking paints can create bold and distinctive markings for all types of industrial, maintenance, and construction industry applications. Rust-Oleum Traffic Zone Striping Paint include characteristics like: Color: White, Paint Color Family: Whites, Size: 1 gal..

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Rust-Oleum #2391402