Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Traffic Zone Striping Paint, Yellow, 1 gal

  • Zoro #: G9110175
  • Mfr #: 283902

$48.23

  • Net Weight: 1 gal.
  • Coverage: 250 to 450 Linear ft./4"
  • Color: Traffic Yellow
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Rust-Oleum #283902 Specifications

  • Zoro #: G9110175
  • Mfr #: 283902
Net Weight: 1 gal. Coverage: 250 to 450 Linear ft./4"
Color: Traffic Yellow Line Striping Aerosol: Yes
Paint and Primer Surface Material: Asphalt, Concrete Application Temperature: 50 Degrees to 90 Degrees F
Paint and Primer Sub Category: Traffic Zone Striping Paint Striping and Marking Paint and Chalk Item: Traffic Zone Striping Paint
Striping & Marking Paint & Chalk Item: Traffic Zone Striping Paint Dry Time: 4 hrs.
Dry Time Tack Free: 30 min. Exposure Conditions: 50 Degrees to 90 Degrees F
Size: 1 gal. VOC Content: 94g/L
For Use With: Brush, Roller, Striping Machine Item: Traffic Zone Striping Paint
Paint Color Family: Yellows Paint and Primer Application Method: Brush, Roller, Spray
Base Type: Water Country of Origin (subject to change): United States

Description

Striping and marking paints can create bold and distinctive markings for all types of industrial, maintenance, and construction industry applications. Here are some important details for Rust-Oleum Traffic Zone Striping Paint. Color: Yellow, Paint Color Family: Yellows, Size: 1 gal..

Reviews of Rust-Oleum #283902